Heat Shrink Tape, 4:1 I.D. Shrink Ratio, Black, 16.5 ft

  • Mfr # RSJD-1IN-0.04T

  • Zoro # G003527846


product price:  $13.89
/ea

Key Features

Shrink Ratio
4:1
Material
Polyolefin
Color
Black
Length
16.5 ft
Temp. Range
-45° to 125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSJD-1IN-0.04T
Zoro #
G003527846
UPC #
-
Country of Origin
China

Dimensions

Length
16.5 ft
Width
1"

Details

Item
Heat Shrink Tape
Shrink Ratio
4:1
Material
Polyolefin
Color
Black
Temp. Range
-45° to 125°C
Min. Shrink Temp.
120°C

Description

Electrical Heat shrink wrap is a heat melted adhesive-backed polyolefin tape.adhesive heat shrink wrap tape is primarily used for repair of electrical cabling and in wire insulation applications. Heat Shrink tape is especially effective when wires cannot be disconnected, but has many other uses as well.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.