Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black, 200 ft

  • Mfr # hs3376-sp-black

  • Zoro # G803523406


product price:  $92.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.118 in
Material
Polyolefin
Length
200 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
hs3376-sp-black
Zoro #
G803523406
UPC #
-
Country of Origin
China

Dimensions

Length
200 ft

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.118 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 275°F
Min. Shrink Temp.
100°C
Flame Retardant
Yes
Shrink Tubing Material Type
Flexible
Shrink Tubing I.D. Before Shrinking
3/8 in
Standards
UL Listed, File E536025
Max. Voltage
600 V

Description

3:1 Single wall heat shrink tubing is made from a specially formulated, cross-linked polyolefin. It offers excellent electrical, chemical, and physical properties. This tough, flexible, flame retardant tubing can be used for electrical insulation, wire bundling, lightweight harnessing, and wire strain relief in a variety of home, commercial, industrial and military applications. The flame retardant jacket of 3:1 single wall heat shrink tubing is in compliance with RoHS, the European directive on the Restriction of Hazardous Substances.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.