Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black, 250 ft
- Mfr # hs3374-sp-black
- Zoro # G503523720
product price:Â
$
86.15
/ea
Key Features
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.078 in
Material
Polyolefin
Length
250 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- hs3374-sp-black
- Zoro #
- G503523720
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 250 ft
Details
- Item
- Heat Shrink Tube
- Shrink Ratio
- 3:1
- Wall Type
- Single Wall
- Shrink Tubing I.D. After Shrinking
- 0.078 in
- Material
- Polyolefin
- Color
- Black
- Temp. Range
- -67 Degrees to 275 Degrees F
- Min. Shrink Temp.
- 100 Degrees C
- Flame Retardant
- Yes
- Shrink Tubing Material Type
- Flexible
- Max. Voltage
- 600V
- Standards
- UL Listed, File E536025
- Shrink Tubing I.D. Before Shrinking
- 1/4 in
Description
3:1 Single wall heat shrink tubing is made from a specially formulated, cross-linked polyolefin. It offers excellent electrical, chemical, and physical properties. This tough, flexible, flame retardant tubing can be used for electrical insulation, wire bundling, lightweight harnessing, and wire strain relief in a variety of home, commercial, industrial and military applications. The flame retardant jacket of 3:1 single wall heat shrink tubing is in compliance with RoHS, the European directive on the Restriction of Hazardous Substances.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.