Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink Tube, Single Wall, 4:1 I.D. Shrink Ratio, Black, 4 ft

  • Mfr # HS404

  • Zoro # G314155028


product price: $12.55
/ea

Key Features

Shrink Ratio
4:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.374 in
Material
Polyolefin
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS404
Zoro #
G314155028
UPC #
-
Country of Origin
China

Dimensions

Length
4 ft
Recovered Inside Dia.
0.374 in
Expanded Inside Dia.
1-1/2 in

Details

Item
Heat Shrink Tube
Shrink Ratio
4:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.374 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 275°F
Standards
UL Listed, File E536025
Shrink Tubing I.D. Before Shrinking
1-1/2 in
For Use With
Cables/Wires
Application
Cable Management
Series
HS40

Description

Kable Kontrol 4:1 heat shrink tubing is the ideal solution for all your wiring needs and is designed for a wide range of applications that require high heat-resistance. The polyolefin heat shrink tubing serves as the most effective way to terminate the ends of your braided sleeving, creating a tight and professional-looking finish. To install, simply slide the heat shrink tube over your small inline splices and connectors. The product fits easily over the end of a connector and shrinks down to 25% of its original diameter to fit over the connector and attached wires. This electrical shrink tubing has a high shrink ratio with 75% or more in the radial direction and 50% or less in the axial direction. The self-extinguishing polyolefin electrical wire shrink wrap has been thoroughly tested. Additionally, it is in compliance with RoHS and REACH. The heat shrink tubing ensures insulation for electronic devices, wire strain relief and bundling, lightweight harnessing, commercial, industrial and military applications, and covering for parts such as resistors and capacitors. More this electrical insulation tubing is used for specialty applications that include cable jacket retrofitting and repair. This industrial heat-shrink tubing comes in wide range of diameter and lengths, i.e., from 0.50" inches to 1.5" inches and 4 feet in length which solve your wiring needs with the polyolefin by Kable Kontrol like never before.


  • SPECS: Size: 1-1/2" Inch | 4:1 Shrink Ratio | Color: Black | Length: 4 Ft | Material: Polyolefin
  • APPLICATION: Used for Electrical Insulation, Wire Bundling, Color Coding, and Wire Strain Relief.
  • UL Listed, File E536025, UV Resistant & RoHS Compliant.
  • Shrink ratio: 75% or more in the radial direction, 50% or less in the axial direction.
  • Continuous operating temperature: -55°C (-67°F) to 135°C (275°F).
  • DURABLE: Heat Shrink Tubing is Flame Retardant, Abrasion Resistant, and also Chemical, Oil Resistant.
  • NOTE: All 4' long sticks are shipped Folded to avoid costly "oversized shipping" fees.
  • Note: Our Diameters for Heat Shrink Tubing are measured as ROUND TUBE, NOT FLAT.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.