Heat Shrink Tubing, 1-1/2 in I.D. Before Shrinking, Orange, 100 ft.

  • Mfr # hstw125-21-150-100-or

  • Zoro # G715813077


product price:  $277.99
/ea
Free Shipping & Returns

Key Features

Material
Polyolefin
I.D. Before Shrinking
1-1/2 in
Shrink Tubing I.D. After Shrinking
≤20.00 mm
Standards
UL Listed, File E536025
Length
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
hstw125-21-150-100-or
Zoro #
G715813077
UPC #
-
Country of Origin
China

Dimensions

Length
100 ft.
Shrink Tubing Wall Thickness After Shrinking
1.35±0.20 mm
Shrink Tubing Wall Thickness
0.70±0.20 mm

Details

Material
Polyolefin
I.D. Before Shrinking
1-1/2 in
Item
Heat Shrink Tubing
Shrink Tubing I.D. After Shrinking
≤20.00 mm
Standards
UL Listed, File E536025
Color
Orange
Series
HSTW125-21
Application Range (mm)
35-45 mm
Application
Electrical Insulation

Description

Kable Kontrols EV Heat Shrink Tubing is a high-performance solution designed to provide superior insulation and protection for the electrical systems in electric vehicles with high voltage protection up to 2500 V or 2.5 KW. Made from durable material like polyolefin, this shrink tubing ensures reliable performance in harsh environments, resisting high temperatures, abrasion, chemicals, and UV exposure. With a 2:1 shrink ratio, this electrical vehicle heat shrink tubing securely fits over wires, connectors, and cables, providing excellent protection against electrical shorts, moisture, and wear. Ideal shrinktube for high-voltage applications, battery packs, inverters, motor wiring, and charging ports. This EV heatshrink is UL listed File No: E536025, flame-retardant, chemically resistant, and flexible, making it an essential component for ensuring the longevity and safety of your EVs electrical systems, cars, trucks, buses, and all personal and commercial vehicles. Additionally, this orange color EV heat shrink tubing also helps the emergency responders to identify high voltage cables, following the guidelines and safety standards set by SAE Society of Automotive Engineers.


  • Sizes & Lengths: Available from 3/4" – 1-1/2" Inside Diameter, & Sold in 100 & 200 Feet Spools.
  • High-Voltage Identification: The Bright Orange Color allows for easy identification of high-voltage cables, aiding emergency responders and ensuring compliance with SAE safety guidelines.
  • High-Voltage Insulation: Designed for electrical insulation up to 2500V, making it ideal for high-voltage applications like electric vehicles (EVs), battery packs, inverters, motor wiring, and charging systems.
  • Durable Polyolefin Construction: Made from polyolefin, offering exceptional resistance to high temperatures, UV exposure, chemicals, and abrasion for long-lasting performance in harsh environments.
  • Compliance with Safety Standards: RoHS Compliant and UL Listed (File No. E536025), tested in accordance with ASTM D2671 and compliant with UL224 and SAE standards for automotive safety.
  • Flame Retardant and UV Resistant: Provides enhanced safety with flame-retardant properties and UV resistance, protecting electrical systems from potential hazards.
  • Secure Shrink Fit: Features a 2:1 shrink ratio, ensuring a tight, secure fit over wires, connectors, and cables for superior insulation and protection against moisture, wear, and electrical shorts.
  • Wide Temperature Range: Operates reliably in extreme conditions, with a temperature range of -67°F to 257°F (-55°C to 125°C).
  • Chemical Resistance: Built to withstand acidic and alkaline environments, making it suitable for demanding industrial and transportation applications.
  • Versatile Applications: Perfect for use in electric cars, trucks, buses, and other vehicles. Suitable for wiring in battery packs, charging ports, motor systems, and industrial transportation needs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.