Heat Shrink Tubing, 2:1 I.D. Shrink Ratio, Gray, 10 ft

  • Mfr # HS398-S10-GRAY

  • Zoro # G216053590


product price:  $65.49
/ea

Key Features

Color
Gray
Standards
UL Listed, File E536025
Shrink Ratio
2:1
Material
Polyolefin
Application
Electrical Insulation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS398-S10-GRAY
Zoro #
G216053590
UPC #
-
Country of Origin
China

Dimensions

Length
10 ft
Min. Wall Thickness
0.062 in
Recovered Inside Diameter
1.5 in
Expanded Inside Diameter
3 in

Details

Color
Gray
Standards
UL Listed, File E536025
Item
Heat Shrink Tubing
Shrink Ratio
2:1
Material
Polyolefin
Application
Electrical Insulation
Series
HS398
For Use With
Cables

Description

Kable Kontrols 2:1 heat shrinks tubing slides easily over small inline splices and connectors and shrinks down to 50 percent of its original diameter to fit snugly over any wire, hose, or cable management project. Also, polyolefin heat shrink tubing is the ideal way to terminate the ends of your braided sleeving, creating a tight, professional finish. This electrical shrink tubing shrinks to half of its original diameter and length shrinkage is approximately 5-7 percent during the shrink process. These polyolefin heat shrinks are flame retardant Except Clear Color and have high resistance to chemicals and oils. The operating temperature range is -67 degrees farenheit to 275 degrees farenheit -55 degrees celsius to 135 degrees celsius and is rated for 600V. Additionally, it is in compliance with RoHS and is also UL Listed File no E536025, the European directive on the Restriction of Hazardous Substances. This thin wall, 2:1 heat shrink tubing is made from a specially formulated, cross-linked polyolefin. Order heat shrink tubing rolls in your choice of length diameter and color. Durable, flexible, and flame-retardant Kable Kontrols polyolefin 2:1 heat shrink tubing can be used for electrical insulation, wire bundling, color coding, lightweight harnessing, wire strain relief, and wire identification purposes in a variety of home, commercial, industrial, and military applications. Lastly, this heat shrink tubing also has MIL Spec AMS-DTL-23053/5: 101 and 301 which stablishes the requirements for various types and colors of electrical insulating sleeving that will shrink to a predetermined size upon the application of heat. Note: Inside Diameters for Heat Shrink Tubing are measured as ROUND Tube, Not FLAT.


  • Shrinks to 1⁄2 of its original Diameter, Lengthwise Shrinkage Approximately 5-7% During Shrink Process.
  • Operating Temperature: - 67°F to 275°F (-55°C to 135°C), 194°F (90°C) Shrink Temperature.
  • DURABLE: Flame Retardant (Except Clear Color), High resistance To Chemicals & Oils.
  • APPLICATION: Used for electrical insulation, wire bundling, color coding, lightweight harnessing, wire strain relief, and wire identification purposes in a variety of home, commercial, industrial and military applications.
  • Please Note: 3/64" to 1/4" Pre-recovered Tubing comes as Round and 3/8" to 4" Pre-recovered Tubing comes as Flat.
  • Please Note: Our Diameters for Heat Shrink Tubing Are Measured As ROUND TUBE, NOT FLAT.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.