Zoro Homepage

Heavy Duty Stainless Steel Cable Tie Tension Tool

  • Mfr # SSTG-21

  • Zoro # G616121585


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Cable Tie Material
Rubber, Stainless Steel
Color
Black
Item - Cable Tie Tool
Cable Tie Tension Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSTG-21
Zoro #
G616121585
UPC #
850053843266
Country of Origin
China

Details

Cable Tie Material
Rubber, Stainless Steel
Color
Black
Item - Cable Tie Tool
Cable Tie Tension Tool

Description

Compatible With 200-485 Lbs Tensile Strength Ties. Installing stainless steel cable ties will take you a fraction of the time while protecting your hands. Never again fumble with cable ties, instead use the steel cable tie tension tool with rubber-gripped handles and steel cutter bar, you will be able ergonomically to tighten and snip, leaving secure and safe bundles. Use with ties of a max. the thickness of 0.3 mm, and max. width of 12.7-mm.


  • Compatible With 200, 300, 485 Lbs Tensile Strength.
  • For zip ties with max. thickness of 0.3mm, and max 0.18" (4.6) width to 0.50" (12.7mm)
  • Fastens & simultaneously cuts stainless steel cable ties cleanly without sharp edges.
  • Sturdy springs ensure smooth continuous action.
  • Adjustable Bundling Pressure.
  • Stainless Steel body & TPR gripped handles.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.