Shop KABLE KONTROL
See all product information
Create Account
Hook and Loop Fastener Straps - 5in L X 1/2in W - 100PC/PK - Black, 100PK
- Mfr # HLS050-5-100-BK
- Zoro # G422944842
product price:Â
$
20.89
/pk of 100, $0.21/ea
Key Features
Backing Material
Nylon Loop & Poly Hook Base
Width
1/2 in
Length
5 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLS050-5-100-BK
- Zoro #
- G422944842
- UPC #
- 810203251587
- Country of Origin
- China
- Item
- Hook and Loop Fastener Wraps
- Backing Material
- Nylon Loop & Poly Hook Base
- Color
- Black
Dimensions
- Width
- 1/2 in
- Length
- 5 in
Description
Kable Kontrol Hook and Loop Fasteners are the optimal solutions to cable bundling and item management, providing you with a method to secure and identify contents quickly, while also ensuring easy access for re-work and maintenance. These self-gripping hook and loop fastener wraps are easily looped around cables or wires, where the tip is then fed through a slot in the head, allowing the length to be pulled to the exact tension you desire, leaving you in full control. Hook and loop bond is an extremely reliable fastener.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.