Zoro Homepage

Hook and Loop Fastener Tape, 75 ft, 1/2 in W, Black

  • Mfr # MT7148

  • Zoro # G108576329


product price: $10.49
/ea

Key Features

Backing Material
Nylon
Width
1/2 in
Length
75 ft
Color
Black
For Use With
Cables/Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT7148
Zoro #
G108576329
UPC #
-
Country of Origin
China

Dimensions

Width
1/2 in
Length
75 ft

Details

Item
Hook and Loop Fastener Tape
Backing Material
Nylon
Color
Black
For Use With
Cables/Wires

Description

Kable Kontrol's Hook and Loop Fastener Tape is the ideal solution for cable bundling and item management, providing you with a method to secure and identify contents quickly, while also ensuring easy access for re-work and maintenance. This self-gripping hook and loop tape comes in bulk rolls allowing you to cut the hook and loop tape to your desired length while ensuring easy access for re-work and maintenance. There are no tools required to use this product, simply pull apart the wrap and it is ready to tame your cable management projects. This hook and loop reusable strap is commonly used for hiding messy cables such as fiber optics, cord and cable management, home theatre and entertainment systems, data cables, PC peripherals, telecom, sporting goods, packaging, medical devices, in-plant maintenance, and appliances. Solve all your cable management, keep your electronic equipment in order, and workplace free of messes with this hook and loop cable wrap. The hook and loop cable fastening tape comes in a variety of sizes and lengths which is perfect for your cord management needs. Given the flexibility and durability of the hook and loop fastener wraps, you are in full control of your cable management. The hook and loop reusable tape is weatherproof and can be used both indoors and outdoors. Solve all of your cable management, keep your electronic equipment in order, and workplaces free of messes with this hook and loop cable wrap.


  • SPECS: 1/2" Width | 75' Feet Length | Color: Black | Material: Durable Nylon | Hook and Loop Tape
  • APPLICATIONS: Hook and loop tape is ideal for cable management, wrapping wires, sewing, plants, and clothing.
  • MATERIAL: Double sided hook and loop tape is non-adhesive made from durable nylon and can be reused.
  • EASY TO USE: No tools are required, just cut the hook & loop tape for your desired length and apply.
  • INDUSTRIAL GRADE: Kable Kontrol heavy duty hook and loop roll comes in variety of sizes and lengths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.