Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook and Loop Fastener Wrap, 7 in, 1/2 in W, Yellow, 20 PK

  • Mfr # HLT050X7-20-YELLOW

  • Zoro # G914155152


product price: $14.99
/pk 20, $0.75/ea

Key Features

Backing Material
Nylon
Width
1/2 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLT050X7-20-YELLOW
Zoro #
G914155152
UPC #
850051876945
Country of Origin
China

Dimensions

Width
1/2 in
Length
7 in

Details

Item
Hook and Loop Fastener Wrap
Backing Material
Nylon
Color
Yellow

Description

Kable Kontrol's Hook and Loop Fastener Wraps are the ideal solution for cable bundling and item management, providing you with a method to secure and identify contents quickly, while also ensuring easy access for re-work and maintenance. These self-gripping hook and loop fastener wraps are easily looped around cables or wires; the tip is fed through a slot in the head allowing the length to be pulled to the exact tension you desire. These hook and loop reusable cable ties are an extremely reliable fastener wrap that leaves you in full control. These adjustable self-fastening hook and loop cord ties can be used both indoors and outdoors, solving all of your cable management needs for work equipment, PC peripherals, entertainment systems, electronic devices, coaxial, and telephone wires.


  • SPECS: 1/2" Width | 7" Inch Length | Color: Yellow | Material: Durable Nylon | 20 Pcs / Pack
  • APPLICATIONS: Hook and loop wrap is ideal for wrapping wires, computer & network cables, electronic devices.
  • MATERIAL: Double sided hook and loop tape is non-adhesive made from durable nylon and can be reused.
  • EASY TO USE: Our hook & loop strap requires no additional tools or cutting to organize your cables.
  • REUSABLE: These hook and loop wraps are not only adjustable but also reusable for multiple applications.
  • VARIOUS COLORS: For Easy Color-Coding Item Identification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.