Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook & Loop Closure Wrap Around Cable Sleeve - 1-1/4in ID - 25FT - Black

  • Mfr # KKHL-125-BK-25

  • Zoro # G722653314


product price: $81.45
/ea
Free Shipping & Returns

Key Features

For Use With
Cables/Wires
Color
Black
Material of Construction
Polyester with Nylon Hook & Loop Closure
Standards
Meets UL94 V2 flammability requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKHL-125-BK-25
Zoro #
G722653314
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
1-1/4 in
Length
25 ft

Details

For Use With
Cables/Wires
Color
Black
Material of Construction
Polyester with Nylon Hook & Loop Closure
Item
Hook and Loop Closure Wrap Around Cable Sleeve
Standards
Meets UL94 V2 flammability requirements

Description

Kable Kontrol Hook and Loop Closure Wrap Around Cable Sleeve is a versatile cable management solution designed for fast installation, easy access, and adaptable coverage. Constructed from durable polyester with a nylon hook-and-loop closure, this sleeve opens fully to wrap around existing cable bundles, eliminating the need to disconnect equipment during installation. The expandable open-weave design allows the sleeve to adjust to varying bundle sizes and irregular shapes while maintaining a secure fit. The hook-and-loop closure provides convenient access along the entire cable run, making it ideal for applications requiring frequent changes, breakouts, or maintenance. Engineered to perform across a wide temperature range from -40 degrees celsius to 125 degrees celsius (-40 degrees farenheit to 257 degrees farenheit), this wrap-around sleeve offers dependable abrasion protection and meets UL94 V2 flammability requirements. It can be cut to custom lengths with a hot knife for clean, professional edges and is RoHS compliant for added peace of mind. Ideal for home, office, and light commercial environments, Kable Kontrol Hook and Loop Closure Wrap Around Cable Sleeve delivers flexible, reusable, and efficient cable organization. Common Uses: Managing A/V cables behind TVs and entertainment systems, Organizing power cords for computers and office equipment, Cable routing in home heaters and appliances, Bundling cables in desks, racks, and workstations, Temporary or permanent installations requiring frequent access.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.