Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Identification & Tamper Proof Cable Zip Ties, 9 in L, Blue, Nylon Co-polymer, 80 lbs Strength

  • Mfr # CTWO-9-100-BL

  • Zoro # G315913092


product price: $55.29
/pk 100, $0.55/ea

Key Features

Nominal Length
9 in
Material
Nylon Co-polymer
Tensile Strength
80 lbs
Design
Self-Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTWO-9-100-BL
Zoro #
G315913092
UPC #
810155354510
Country of Origin
China

Dimensions

Nominal Length
9 in

Details

Item
Identification & Tamper Proof Cable Zip Ties
Color
Blue
Material
Nylon Co-polymer
Tensile Strength
80 lbs
Design
Self-Locking

Description

Kable Kontrol Cable Marker Zip Ties Large ID Flag Tags are designed to provide superior cable identification and security in demanding environments. Each pack includes 100 durable nylon co-polymer zip ties, offering robust fastening with an impressive tensile strength of 80 lbs. These ties feature a spacious 2in x 3in flag area for clear and lasting identification using a permanent marker. Their one-piece construction enhances tamper resistance, while their UV and weather resistance ensures durability in harsh conditions. Capable of withstanding temperatures from -45 DegC to 100 DegC -50 DegF to 212 DegF, these zip ties are versatile for industrial, commercial, and residential use, making them an excellent choice for reliable and efficient cable management.


  • Dimensions: 9 Inch Long | 100-Pcs/Pack | Blue | 80 Lbs. Strength | UV Resistant | Nylon | 2" x 3" Flag Space | 6mm Strap Width | Temp Range: -45° – 100°C (-50° F – 212°F)
  • Design: Write On Cable Zip Tie features self-locking teeth, a backstop design, curved tips, and a non-slip peripheral for increased tensile strength and reliability.
  • Durable Material: Made from high-quality PA66 nylon, our zip ties offer flame retardancy, UV & weather resistance, and long-lasting durability.
  • Organizational Efficiency: Lets you write easily with an oily marker for ideal organizing and labelling.
  • Versatile Use: Suitable for securing and identifying computer, network, TV, speaker cables, and other cords and wires.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products