Identification & Tamper Proof Cable Zip Ties, 9 in L, Yellow, HDPE (High-density polyethylene)

  • Mfr # CTPT-9-50-YW

  • Zoro # G715913043


product price: $4.15
/pk 50, $0.08/ea
Sold in multiples of 2 for $8.30

Key Features

Nominal Length
9 in
Material
HDPE (High-density polyethylene)
Tensile Strength
20 lbs
Design
Pull-tight Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTPT-9-50-YW
Zoro #
G715913043
UPC #
810155354541
Country of Origin
China

Dimensions

Nominal Length
9 in

Details

Item
Identification & Tamper Proof Cable Zip Ties
Color
Yellow
Material
HDPE (High-density polyethylene)
Tensile Strength
20 lbs
Design
Pull-tight Locking

Description

Kable Kontrol Pull Tight Identification & Serialized Zip Ties offer superior security and identification, ideal for both industrial and personal use. Each pack contains 50 high-density polyethylene HDPE zip ties, crafted for durability and resistance to UV and weather conditions. They feature permanently engraved, non-repeating serial numbers up to 7 digits, ensuring unique identification and enhanced traceability. With a tensile strength of 50 lbs, these zip ties provide reliable fastening and tamper-proof security. Their 0.20in diameter strap end allows for easy threading and tightening, while their resilience to temperatures up to 230 DegF makes them suitable for various environments. Conveniently packaged in strips of 10, these ties are perfect for fire extinguishers, applications in transportation, logistics, agriculture, and more, offering a robust and reliable solution for secure and identifiable fastening.


  • Dimensions: 9 Inch Long | 50-Pcs/Pack | Yellow | 20 Lbs. Tensile Strength | UV Resistant | Polymer | Temp Range: -45° – 100°C (-50° F – 212°F)
  • Usage: Our Tamper Seal cable zip ties are ideal for securing various items including fire extinguishers, airline cargo, vehicle doors, storage bins and more.
  • Serialized Cable Zip Ties: These zip ties are laser-printed with progressive serial numbers up to 7 digits, non-repeating & never duplicated.
  • Tamper Evident Design: These cable zip ties feature a pull-tight locking mechanism with adjustable length for secure, single-use protection.
  • User-Friendly: Easy to apply with a one-piece, self-locking, and hand-breaking designno tools needed.
  • "SEALED" permanently engraved into Flag Area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products