Zoro Homepage

Kable Kontrol Convoluted Split Wire Loom Tubing - 2" Inside Diameter - 10' Length - White

  • Mfr # WL927-10-WHITE

  • Zoro # G403524186


product price: $51.99
/ea

Key Features

Corrugated Tubing Split
Yes
Corrugated Tubing Inside Dia.
2"
Corrugated Tubing Color
White
Corrugated Tubing Material
Polyethylene
Temp. Range
-40 to 200 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL927-10-WHITE
Zoro #
G403524186
UPC #
-
Country of Origin
Canada

Dimensions

Corrugated Tubing Inside Dia.
2"
Corrugated Tubing Length
10'
Wall Thickness
0.011� (0.028 mm)
Corrugated Tubing length
10' Feet

Details

Corrugated Tubing Split
Yes
Corrugated Tubing Color
White
Corrugated Tubing Material
Polyethylene
Temp. Range
-40 to 200 deg F
Material
Polyethylene
Chemical Resistant
Yes

Description

Kable Kontrol’s split colored wire loom tubing is an affordable cable organizer and cable protector made of durable polyethylene convoluted material. Colored wire looms come with a slit down the middle which allows for easy installation, just open the tubing along the slit and insert the wires. Identifying specific runs into color-coded bundles using these wire looms will help keep your electronic equipment in order and will prevent equipment failure or fire hazards. These looms are suitable for use in many industries including automotive, computer/electronics, farm/agricultural, marine, recreation vehicles, telecommunications, construction, and specialty markets. With an operating temperature range of -40°F to +200°F (-40°C to +93°C), the wire loom is highly flexible, resistant to gas and chemicals, and secures your wires, cables or small hoses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.