Shop KABLE KONTROL
See all product information
Create Account
Low-Profile Double Locking Cable Ties - 14 in 120 Lbs - Black, 2200PK
- Mfr # CTLP-14-120-100-BK
- Zoro # G224155750
product price:Â
$
427.99
/pk of 2200, $0.19/ea
Free Shipping & Returns
Key Features
Standards
RoHS & REACH Compliant
Color
Black
Material
Nylon 6-12
Tensile Strength
120 Lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTLP-14-120-100-BK
- Zoro #
- G224155750
- UPC #
- -
- Country of Origin
- China
- Standards
- RoHS & REACH Compliant
- Color
- Black
- Item
- Inline Low Profile Zip Ties
- Material
- Nylon 6-12
- Tensile Strength
- 120 Lbs
Dimensions
- Nominal Length
- 14 in
Description
Kable Kontrol’s Inline Low-Profile Double Locking Cable Ties deliver strong, clean, and safe cable management with a sleek, snag-free head design ideal for tight or safety-sensitive installations. Made from durable Nylon 6/6, they provide exceptional tensile strength, chemical resistance, and stability across harsh environments. Their flush-cut, low-profile head reduces sharp edges, making them suitable for playgrounds, childcare areas, and exposed installations. UV-stabilized material ensures long outdoor life, while a wide operating temperature range supports reliable performance in extreme conditions. These double locking ties resist humidity absorption and abrasion, maintaining integrity even under movement or vibration. Perfect for electrical, automotive, marine, industrial, and general cable-routing needs, our low profile cable ties deliver consistent, professional-grade fastening. RoHS and REACH compliance ensures safe, eco-friendly use across all applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.