Shop KABLE KONTROL
See all product information
Create Account
Metal Body Wire Duct Cutter Tool
- Mfr # WDC-01
- Zoro # G203551399
product price:Â
$
82.99
/ea
Key Features
Material
Metal
Blade Length
2.36 Inch
Compatiblity
All PVC Wire Ducts
Handle
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WDC-01
- Zoro #
- G203551399
- UPC #
- 810155351946
- Country of Origin
- Taiwan, Province of China
Dimensions
- Blade Length
- 2.36 Inch
Details
- Item
- Wire Duct Cutter Tool
- Material
- Metal
- Compatiblity
- All PVC Wire Ducts
- Handle
- Rubber
Description
Kable Kontrol’s open slot wire ducts are the ideal solution for your cable management needs. This lead-free cable ducting comes with lid covers and is made from high-quality and durable PVC plastic that allows you to professionally route various cables and protect them with confidence. Designed with warp-proof and self-extinguishing plastic, the parallel openings on both sides of the open slot cable raceway enable you to quickly and easily access your wire management routes. These wire ducts come with pre-drilled mounting holes allowing you to screw them into the wall for extra protection and organization. The gray wire ducts provide a professional finish look and are commonly used for all types of wires such as AV systems, network bundles, computers, machines, and electronic equipment. Kable Kontrol’s open slot wire ducts are thoroughly tested to meet RoHS compliance. More, these cable trunking have received approvals by UL, CSA, and VDE, ensuring that these wire raceways have been tested to meet North American standards requirements. These are nationally recognized safety and sustainability standards allowing the users to purchase the cable management raceway with confidence. Solve your cable management needs, keep your electronic equipment in order, and workplaces safe from hazards with these open slot cable raceways.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.