Zoro Homepage

Metal Desk Grommet, Round, 3'' Diameter, 1 pc

  • Mfr # GR9207

  • Zoro # G014155137


product price: $14.19
/ea

Key Features

Outside Dia.
3 in
Color
Black
Material
Epoxy Coated Zinc Metal
Panel Hole Dia. (E)
2.5 in
Application
Cable Management
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR9207
Zoro #
G014155137
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
3 in
Panel Hole Dia. (E)
2.5 in
Depth
0.472 in

Details

Color
Black
Item
Round Metal Desk Grommet
Material
Epoxy Coated Zinc Metal
Application
Cable Management
For Use With
Cables/Wires

Description

Kable Kontrol Metal Desk Grommets, crafted from black zinc die-cast and epoxy coated for superb durability and wear, you will be finally be able to incorporate a genuinely distinguished and attractive fixture into your office or home cable management. The grommet is designed with a discreet size to take up as little valuable workspace as possible, as the piece measures 15mm from top to base. You will find that this shallow depth will keep it compatible with a wide range of desk thicknesses. The smooth metal will also make sure cables are protected when they pass, and not exposed to rough edges. The grommet will be installed easily and without hassle. The hole-cut size required for installation is only 2.5" in diameter, and the single piece will insert easily, affixing with simple press-fitting or glue if necessary. The total diameter of the grommet itself is 3", providing room for several standard cords from your computer, phone lines, speakers, etc. Very aesthetically appealing, the grommet will elevate the appearance of their setting, looking particularly classic when paired with desks of glass or rich wood tones.


  • DIMS – Overall Diameter 3" Inches (76.2mm) | Hole-Cut Diameter 2.5" Inches (63.5mm) | Depth 0.472" Inch (12mm) | Material – Epoxy Coated Zinc Metal | Color – Sleek Black
  • MATERIAL – These metal desk grommets are crafted from black zinc die-cast and epoxy coated for superb durability and will withstand daily wear on the work surface. Our table grommet neatly feeds wires away from desktops and work surfaces ensuring a decluttered workspace.
  • MULTIPURPOSE – Our desk grommet is the ideal solution for when you need to work with numerous wired devices at once but want to maintain a clean workspace. Perfect for personal and professional use in any place that requires power such as homes, offices, hotels, schools, conference rooms, and workbenches. You can organize many wires from devices such as office equipment, PC peripherals, entertainment systems, and home computers.
  • DESIGN – The metal desk grommets prevents items on the work surface from falling in. It is an aesthetically appealing round grommet and will elevate the appearance of the workspace setting. Given the desk cable grommet's discreet body size, they require a small cut-hole while still holding many cords. You can easily hold multiple wires from any direction with a single grommet. Our wire hole cover ensures minimal pull on cables and wires and lessens the chance of component damage over time.
  • EASY INSTALLATION – Kable Kontrol's desk hole cover is very user friendly and easy to install. To install these metal grommets on your desk, simply punch a hole in your desk and then place the grommet directly into the table. For best results, trace the desk grommet on your preferred location, and adjust accordingly. Cable management has never been as easy as this. Ensure optimal cable management with these plastic grommets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.