Metal Detectable Cable Zip Ties, 14 in L, Blue, Iron Impregnated Nylon 6-6, 120 lbs Strength

  • Mfr # CTMD-1400-120-BLUE

  • Zoro # G515913007


product price:  $59.49
/pk 100, $0.59/ea

Key Features

Nominal Length
14 in
Color
Blue
Material
Iron Impregnated Nylon 6-6
Tensile Strength
120 lbs
Design
Metal Detectable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTMD-1400-120-BLUE
Zoro #
G515913007
UPC #
810155354220
Country of Origin
China

Dimensions

Nominal Length
14 in

Details

Item
Metal Detectable Cable Zip Ties
Color
Blue
Material
Iron Impregnated Nylon 6-6
Tensile Strength
120 lbs
Design
Metal Detectable

Description

Kable Kontrol Metal detectable cable zip ties are an ideal option for pharmaceutical and food industries which guards against impurities. It can be detected by any metal detectable equipment. These metal detectable zip ties can be used very safely and efficiently in a wide range of indoor as well as outdoor applications. These metal detectable zip ties can be used very safely and efficiently in a wide range of indoor as well as outdoor applications. Kable Kontrol metal detector cable zip ties comply with the food, beverage, and pharmaceutical safety standards as set by the FDA. User-friendly Smooth edges for safe operation and curved. Metal detectable cable zip ties using Nylon material blended with iron provides magnetic properties throughout. It can be identified by any type of metal detection equipment. Weather-resistant and more cost-effective than stainless steel ties, very reliable and consistent performance due to its one-piece construction. Additionally, the blue color makes these blue zip ties highly visible and helps in areas where identification, selection, or separation is required. These metal detectable tie wraps are available in sizes from 4 to 14 long with tie tensile ranging from 18 lbs to 120-lbs.


  • Dimensions: 4 Inch Long | 100 Pcs Per Pack | Blue | 120 Lbs Tensile Strength | Iron Infused Nylon 6-6 (Approved Material for Contact with food)
  • Usage: Ideal for indoor usage, mostly for food and pharmaceutical industries, as it helps protecting against any contamination.
  • Design: These zip ties are metal detectable, since they can be detected by metal detecting equipment.
  • Operating Temperature: -40°F to 185°F. Humidity absorption: 2,7% - 2,8% (23°C -50%RH). Max sustainable temperature for short time: +110°C (230°F).
  • Technical Specs: These zip ties have FDA 21 CRF 177.1500 (b), REACH, ROHS, PAHS compliance for material
  • Good resistance to bases, oils, greases, oil derivatives, chloride solvents. Limited resistance to acids. Not resistant to phenols.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.