Metal Pawl Cable Ties, 11 in L, 3.25 in Max Bundle Dia., Black, Nylon 6-6, Stainless Steel, 100 PK
- Mfr # CTMP-11-120-100-BK
- Zoro # G916121582
Key Features
Specifications
Details
- MFR #
- CTMP-11-120-100-BK
- Zoro #
- G916121582
- UPC #
- 810155355340
- Country of Origin
- China
- Item
- Metal Pawl Cable Ties
- Color
- Black
- Material
- Nylon 6-6, Stainless Steel
- Tensile Strength
- 120 lb
- Design
- Self-Locking
Dimensions
- Nominal Length
- 11 in
- Width
- 0.30 in
- Nominal Max. Bundle Dia.
- 3.25 in
Description
Kable Kontrol cable ties with metal tooth are high-quality zip ties are made from durable Polyamide 6.6 Nylon and feature a stainless steel toothed locking mechanism for added strength and reliability. This self-locking device provides a secure hold in a wide range of applications. Our metal pawl cable ties with a flammability rating of UL 94-V2 ensures safety and performance even in challenging conditions. These zip ties with metal tooth are highly resistant to extreme temperatures, operating effectively from -40 degrees celsius to +85 degrees celsius and withstanding short bursts of up to +110 degrees celsius. Our metal pawl zip ties also offer excellent resistance to bases, oils, greases, oil derivatives, and chloride solvents. The black steel barb cable ties with metal tooth are treated with a carbon black additive, providing superior UV protection for long-lasting outdoor performance. Fully compliant with RoHS and REACH regulations, these toothed ties are environmentally safe and ideal for various industrial, automotive, and outdoor uses.
- Specs: 11" IN Long | 100-Pcs/Pk | Black | 120LBS Strength | UV Resistant | Nylon & Stainless Steel | Temp Range: -40°C – 85°C (-104° F – 185°F)
- Flammability of raw material : UL 94 - V2.
- Humidity absorption: 2,7%-2,8% (23°C -50% R.H.
- Installation temperature: -10°C +85°C. Max sustainable temperature for short time:+110°C.
- Wide Applications: Zip ties with metal tooth are suitable for both personal and industrial applications such as electrical, automative, installations.
- Good resistance to bases, oils, greases, oil derivates,chloride solvents. Limited resistance to acids.
- Durable Design: Metal pawl zip ties are made with self-locking toothed design for enhanced reliability and strength.
- RoHS & REACH Compliant: These steel barb cable ties meets EU RoHS Directive 2016/863 and REACH regulations for environmental safety.
- Treated with a carbon black additive, providing superior UV protection for long-lasting outdoor performance.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.