Metal Zip Ties 8 in - 350 Lbs Tensile Strength, 3000PK
- Mfr # SSCT-250-8
- Zoro # G724155724
product price:Â
$
1,561.99
/pk of 3000, $0.52/ea
Free Shipping & Returns
Key Features
Standards
UL Listed, File No. E530766 Positioning Device 33AS, UL Standard UL 62275 TYPE 2
Tensile Strength
350 Lbs
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSCT-250-8
- Zoro #
- G724155724
- UPC #
- -
- Country of Origin
- China
- Standards
- UL Listed, File No. E530766 Positioning Device 33AS, UL Standard UL 62275 TYPE 2
- Tensile Strength
- 350 Lbs
- Material
- Stainless Steel
- Item
- Stainless Steel Cable Ties
- Color
- Silver
Dimensions
- Nominal Length
- 8 in
Description
Kable Kontrol's Stainless Steel Zip Ties are highly durable, strong, non-toxic and flame retardant. Ideal for solution for automotive, mining, pulping, chemical plants and other Industrial or construction needs. Suitable for bundling wires or hoses in demanding applications where corrosion, vibration, general weathering, radiation, and temperature extremes are a concern. Made with Flame retardant Grade 304 stainless steel. These metal cable ties are designed with an easy to install, low profile, self-locking ball bearing head. With an operating temperature range of minus 112 deg rees Fahrenheit to 1000 deg rees Fahrenheit they can be used in the harshest of weathers. Steel zip ties can handle a lot of heat, Stainless Steel Cable Ties can be installed indoors, outdoors, or underground if necessary. These high-quality metal ties are available in various lengths and breaking strengths for extremely demanding applications. Unlike other metal ties in the market our metal tie wraps are also RoHS compliant with ASTM-A276
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.