Natural Cable Zip Ties, 8 in L, 2 in Max Bundle Dia., Natural, Nylon 6-6, 75 lbs Strength, 100 PK

  • Mfr # CT-08-75-100-NT

  • Zoro # G415913145


product price:  $3.79
/pk 100, $0.04/ea
Sold in multiples of 2 for $7.58

Key Features

Nominal Max. Bundle Dia.
2 in
Color
Natural
Material
Nylon 6-6
Tensile Strength
75 lbs
Design
Self-Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT-08-75-100-NT
Zoro #
G415913145
UPC #
810155353537
Country of Origin
China

Dimensions

Nominal Length
8 in
Nominal Max. Bundle Dia.
2 in

Details

Item
Natural Cable Zip Ties
Color
Natural
Material
Nylon 6-6
Tensile Strength
75 lbs
Design
Self-Locking

Description

Kable Kontrol Clear nylon cable zip ties are the ideal high-quality, durable, and cost-effective option for all indoor zip tie applications where your cable zip ties will be used for bundling wires or securing objects. In some cases, clear zip ties are referred to colloquially to as white cable ties. However, these cable ties are not actually transparent or see-through. instead, they are natural nylon. These natural cable zip ties are specifically manufactured to be used for indoor or in-wall cable bundling due to the fact that these cable zip ties meet industry standards for low smoke production. Natural nylon zip ties can be used outdoors however, they will only serve as a temporary solution since they are not UV protected. If you are looking for cable ties that provide greater resistance to the sun look no further than our UV black nylon cable ties which provide greater resistance to weather exposure than their counterparts in colored and natural nylon cable ties, making them a cost-effective and durable method for securing any bundle or item outside. Our clear zip ties are available from 4in to 60in in length as well as numerous tensile breaking strengths. If you need a cable tie that will provide even more durability than any nylon cable tie look no further our stainless steel cable ties are virtually incorruptible by outdoor exposure.


  • Dimensions: 8 Inch Long Double Sided Teeth Cable Zip Ties | 100-Pcs/Pack | Natural White| 75 Lbs. Tensile Strength | Nylon 6-6
  • UL Listed, File No. E530766 Positioning Device 33AS | UL Standard UL 62275 TYPE 21 or 21S | Cable Ties Constructed With Nylon Resins Made In The USA | Meets Military Specification Standards
  • Design: Our Cable Zip Ties are self-locking with double sided grooved finish providing added security for grips.
  • Operating temperature range: -31°F to 185°F (-0.5°C to 85°C). Humidity absorption: 2,7%-2,8% (23°C -50% R.H.). Max sustainable temperature for a short time: +110°C.
  • Commonly used for indoor cable bundling.
  • Good resistance to bases, oils, greases, oil derivates, and chloride solvents.
  • Smooth Finish, Saves Hands From Abrasion.
  • Technical Specs: Our zip ties are ROHS compliant, are Military and Federal Grade | ASTM- D4066 PA181 | AH-2 Plenum Rating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.