
Non Fray Expandable Braided Cable Sleeve - 3/4in ID - 250FT - Black
Mfr # KKNF-075-BK-250
Zoro # G022653397
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Polyester
For Use With
Cables/Wires
Standards
Meets UL94 V0 flammability requirements
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KKNF-075-BK-250
Zoro #
G022653397
UPC #
-
Country of Origin
China
Dimensions
Length
250 ft
Inside Diameter
3/4 in
Details
Material of Construction
Polyester
For Use With
Cables/Wires
Item
Non Fray Expandable Braided Cable Sleeving
Standards
Meets UL94 V0 flammability requirements
Color
Black
Description
Kable Kontrol Non-Fray Expandable Braided Sleeving is a high-performance wire management solution designed for durability, ease of installation, and long-term reliability. Constructed from specially modified polyester filaments, this sleeving can be cut cleanly with standard scissors while maintaining exceptionally fray-resistant ends, eliminating the need for adhesives, binders, or heat-cutting tools. The expandable braided structure provides excellent coverage while allowing the sleeving to widen easily for installation over connectors, plugs, and wire bundles. Once in place, it contracts to form a secure, professional appearance that keeps cables organized and protected. Engineered for demanding environments, this sleeving performs reliably across a wide temperature range from -40 degrees celsius to +125 degrees celsius (-40 degrees farenheit to 257 degrees farenheit) and resists cracking or degradation from prolonged heat exposure or cold conditions. Its UL94 V0 flame-retardant rating and RoHS compliance make it suitable for use in electronics, electrical appliances, and other applications where safety and performance are critical. Ideal for both factory and field installations, Kable Kontrol Non-Fray Expandable Braided Sleeving delivers dependable abrasion protection, clean finishing, and installation convenience, without compromising strength or flexibility. Common Uses: Bundling and protecting wires in electronics and electrical assemblies, Abrasion protection for wire harnesses and cable runs, Wiring organization in household and commercial appliances, Field installations where clean cuts with scissors are needed, Cable management in control panels and electrical enclosures, Organizing data, communication, and low-voltage cables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.