Non Insulated Copper Butted Seam Ring Terminal, 12-10 AWG, Stud Size # 10, 100 Pcs, 100PK

  • Mfr # RTNI-1210-10

  • Zoro # G521695386


product price:  $9.69
/pk 100, $0.10/ea

Key Features

Features
Secure Wire Connection
Design
Ring-shaped
Minimum Wire Size
12 AWG
Insulation Color
Silver
Contact Material
Tin-Plated Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTNI-1210-10
Zoro #
G521695386
UPC #
810155356095
Country of Origin
Taiwan, Province of China

Dimensions

Minimum Wire Size
12 AWG
Maximum Wire Size
10 AWG
Stud Size
#10
Overall Length
0.9 in

Details

Features
Secure Wire Connection
Design
Ring-shaped
Insulation Color
Silver
Contact Material
Tin-Plated Copper
Insulation Type
Non Insulated
For Use With
Wires
Item
Ring Terminals
Series
RTNI

Description

The Kable Kontrol Ring Terminal Connector - Non Insulated is a budget-friendly and reliable choice for connecting, mating, or terminating single wires. Its practical ring-shaped design ensures a secure connection to screw or stud-type electrical applications, making it ideal for automotive, marine, and general electrical projects. Crafted from high-quality copper with a corrosion-resistant tin-plated finish, this ring terminal delivers excellent conductivity and long-lasting performance. It is perfect for situations where insulation or special performance features are not required, providing a simple yet effective solution for a wide range of wiring tasks. Built to handle up to 600 volts and withstand temperatures up to 105 degrees celsius (221 degrees farenheit), this terminal is UL Listed (E545229) for safety and reliability. Choose this economical ring terminal to simplify your electrical connections while maintaining performance and compliance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.