
Non Insulated Copper Butted Seam Ring Terminal, 16-14 AWG, Stud Size # 6, 100 Pcs, 100PK
Mfr # RTNI-1614-6
Zoro # G821695413
product price:Â $3.85
/pk 100, $0.04/eaKey Features
Design
Ring-shaped
Insulation Color
Silver
For Use With
Wires
Insulation Type
Non Insulated
Contact Material
Tin-Plated Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTNI-1614-6
Zoro #
G821695413
UPC #
810155355845
Country of Origin
Taiwan, Province of China
Dimensions
Stud Size
#6
Overall Length
0.8 in
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Details
Design
Ring-shaped
Insulation Color
Silver
For Use With
Wires
Insulation Type
Non Insulated
Contact Material
Tin-Plated Copper
Item
Ring Terminals
Features
Secure Wire Connection
Series
RTNI
Description
The Kable Kontrol Ring Terminal Connector - Non Insulated is a budget-friendly and reliable choice for connecting, mating, or terminating single wires. Its practical ring-shaped design ensures a secure connection to screw or stud-type electrical applications, making it ideal for automotive, marine, and general electrical projects. Crafted from high-quality copper with a corrosion-resistant tin-plated finish, this ring terminal delivers excellent conductivity and long-lasting performance. It is perfect for situations where insulation or special performance features are not required, providing a simple yet effective solution for a wide range of wiring tasks. Built to handle up to 600 volts and withstand temperatures up to 105 degrees celsius (221 degrees farenheit), this terminal is UL Listed (E545229) for safety and reliability. Choose this economical ring terminal to simplify your electrical connections while maintaining performance and compliance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.