Shop KABLE KONTROL
See all product information
Create Account
Non Insulated Copper Butted Seam Spade Terminal, 22-18 AWG, Stud Size # 10, 100 Pcs, 100PK
- Mfr # STNI-2218-10
- Zoro # G421695400
product price:Â
$
4.39
/pk of 100, $0.04/ea
Sold in multiples of 3Â pks for
$13.17
Key Features
Insulation Color
Bare
Minimum Wire Size
22 AWG
Insulation Type
Bare
Contact Material
Copper
Design
Open-End Spade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STNI-2218-10
- Zoro #
- G421695400
- UPC #
- 810155355999
- Country of Origin
- Taiwan, Province of China
- Item
- Fork Terminal
- Insulation Color
- Bare
- Insulation Type
- Bare
- Contact Material
- Copper
- Design
- Open-End Spade
- Features
- Secure Wire Connection
- For Use With
- Wires
- Series
- STNI
- Termination Style
- Crimp
- Terminal Shape
- Standard Fork
- Maximum Operating Temperature
- 105 Degrees C
- Insulation Coverage
- None
- Maximum Voltage
- 600V
- Standards
- UL Listed
Dimensions
- Maximum Wire Size
- 18 AWG
- Minimum Wire Size
- 22 AWG
- Stud Size
- #10
- Overall Length
- 0.63 in
Description
The Kable Kontrol Fork Terminals are high-quality, non-insulated electrical wire connectors designed for a wide range of applications. Made from pure copper with a tin-plated surface, these terminals offer excellent conductivity and corrosion resistance making them ideal for automotive, marine, HVAC, industrial, and aerospace wiring. These spade terminals can handle temperatures up to 105 degrees celsius (221 degrees farenheit) and support voltages up to 600 volts, ensuring reliable performance in tough environments. The brazed seam design prevents the wire from falling off, creating a strong, stable connection. The open-end design allows for easy installation and removal, making them a convenient choice for various electrical tasks. These terminals meet UL safety standards (file no. E545229) for quality and reliability. Perfect for both professional and DIY electrical work, they are built to last and provide secure, long-term connections.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.