Shop KABLE KONTROL
See all product information
Create Account
Non Split Corrugated Loom Tubing - 1" Inside Diameter - 250' Length - Black Polyethylene
- Mfr # NSWL1.00-250
- Zoro # G503524185
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Corrugated Tubing Split
Yes
Corrugated Tubing Inside Dia.
1"
Corrugated Tubing Color
Black
Corrugated Tubing Material
Polyethylene
Temp. Range
-40 Degrees to 200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSWL1.00-250
- Zoro #
- G503524185
- UPC #
- -
- Country of Origin
- Canada
- Corrugated Tubing Split
- Yes
- Corrugated Tubing Color
- Black
- Corrugated Tubing Material
- Polyethylene
- Temp. Range
- -40 Degrees to 200 Degrees F
- Material
- Polyethylene
- Chemical Resistant
- Yes
Dimensions
- Corrugated Tubing Inside Dia.
- 1"
- Corrugated Tubing Length
- 250'
- Corrugated Tubing length
- 250' Feet
Description
Kable Kontrol’s Non-Split Corrugated Tubing is the ideal solution for all of your cable management needs. Our flame retardant non-split wire loom fully guards your important cables and wires against intense heat, abrasion, chemicals, impact, and crushing all while retaining the same flexibility your cables had before. The non-split corrugated tubing serves as an affordable cable management system ready to protect your wires against damage, eliminate tripping hazards and suit both your personal and professional needs. The efficiency and usability of these wire looms makes them a trusted product for use in many industries such as automotive, computer/electronics, farm/agricultural, marine, recreation vehicles, telecommunications, construction, and specialty markets. Solve all of your cable management needs, keep your electronic equipment in order, and workplaces free of messes with this non-split corrugated tubing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.