
Numbered Write-On Flag Zip Tie Tags, 6in L, 60 Lbs Strength, 100 Pcs, Yellow, 100PK
Mfr # CTWOS-NF-6-60-YW
Zoro # G621695392
product price:Â $46.69
/pk 100, $0.47/eaKey Features
Nominal Length
6 in
Application
Cable Identification
Design
Self Locking
Tensile Strength
60 lbs
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CTWOS-NF-6-60-YW
Zoro #
G621695392
UPC #
810155355722
Country of Origin
China
Dimensions
Nominal Length
6 in
Details
Application
Cable Identification
Design
Self Locking
Tensile Strength
60 lbs
Color
Yellow
Material
Nylon 6-6
Description
Enhance cable management and improve traceability with Kable Kontrol Serialized Write-On Flag Zip Ties. These 6-inch nylon cable ties not only include a writable identification tag but also feature a unique serial number on each tie for easy tracking, auditing, and compliance. Ideal for industries that require secure labeling, asset management, and equipment identification, these ties provide a reliable solution for both professional and DIY applications. Built from durable, UV-resistant nylon, they are designed to withstand demanding indoor and outdoor environments. The self-locking ratchet mechanism ensures a strong, tamper-resistant hold that keeps wires, cords, and cables securely bundled. Widely used in data centers, electrical projects, inventory management, automotive wiring, and industrial operations, serialized write-on ties make organization, labeling, and security effortless. Available in vibrant colors, these cable ties deliver both functionality and professional-grade performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.