Nylon 12 Cable Zip Ties, 14 in L, 4.01 in Max Bundle Dia., Black, Nylon 12, 50 lbs Strength, 100 PK
- Mfr # ctn12-14-50-100-bk
- Zoro # G315813088
Key Features
Specifications
Details
- MFR #
- ctn12-14-50-100-bk
- Zoro #
- G315813088
- UPC #
- 810155353681
- Country of Origin
- China
- Item
- Nylon 12 Cable Zip Ties
- Color
- Black
- Material
- Nylon 12
- Tensile Strength
- 50 lbs
- Application
- Outdoor and Solar Applications
- Design
- Self-Locking
- Series
- CTN12
Dimensions
- Nominal Length
- 14 in
- Width
- 0.19 in
- Nominal Max. Bundle Dia.
- 4.01 in
Description
Kable Kontrol Nylon 12 Solar Cable Ties are designed with premium Polyamide 12 Nylon 12. Solar Zip Ties are specifically engineered for superior durability and long-lasting performance in outdoor and solar applications. With built-in UV inhibitors and carbon black, our solar panel zip ties offer up to years of UV resistance, ensuring they withstand harsh sun exposure without degradation. Highly resistant to salt damage, chemicals, and impact, these ties are perfect for demanding environments such as solar panel installations. They feature an operating temperature range from -40°C to +85°C and can handle short-term exposure up to +110°C, maintaining their strength and stability. With low moisture absorption <1.0% and resistance to stress cracking, these solar panel ties ensure reliable performance even in fluctuating weather conditions. The smooth edges eliminate abrasion damage, protecting cables and surfaces during installation. Ideal for galvanized steel contact, they provide secure fastening without causing corrosion or harm. The standard PA12 cable ties are over 3600 hours of UV exposure continually in a UV chamber. The UV strength is equivalent to about 24 years of weather resistance. Designed to excel in solar energy systems, these heavy-duty solar ties are chemically resistant and have a low density, offering enhanced stability, flexibility, and a long lifespan for outdoor use in extreme weather conditions.
- Dimensions: 14" Long | 100-Pcs/Pack | Black | 50 Lbs Strength | UV Resistant | Nylon 12 | Temp Range: -40°C – 85°C (-104° F – 185°F).
- Premium Quality: Nylon 12 Solar Ties are made from high-quality Polyamide 12 (Nylon 12), offering superior durability, UV resistance, and weatherproofing for outdoor and solar applications.
- Durable Design: The standard PA12 cable ties are over 3600 hours of UV exposure continually in a UV chamber. The UV strength is equivalent to about 24 years of weather resistance.
- UV Resistance: Designed with a built-in UV inhibitor and carbon black, these Nylon 12 zip ties provide years of UV resistance, ensuring long-lasting performance even under harsh sun exposure.
- Perfect for Solar Applications: Specially designed for solar energy systems and extreme weather conditions where high exposure to sun rays is involved. These are highly resistant to chemicals and are insensitive to stress cracking.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.