Shop KABLE KONTROL
See all product information
Create Account
Nylon Beaded Cable Ties - 5 in 15 Lbs Bulk Pack, 100000PK
- Mfr # CTBD-5-15-NT-1000
- Zoro # G324155629
product price:Â
$
1,637.99
/pk of 100000, $0.02/ea
Free Shipping & Returns
Key Features
Tensile Strength
15 Lbs
Nominal Length
5 in
Material
POLYAMIDE Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTBD-5-15-NT-1000
- Zoro #
- G324155629
- UPC #
- -
- Country of Origin
- China
- Item
- Beaded Zip Ties
- Color
- Natural
- Tensile Strength
- 15 Lbs
- Material
- POLYAMIDE Nylon
Dimensions
- Nominal Length
- 5 in
Description
Kable Kontrol durable beaded zip ties are designed to provide secure, tamper-evident fastening for a wide range of applications. Made from high-quality Nylon 6-6, they offer a strong 15 lb tensile strength and a dependable self-locking mechanism that requires no tools for installation. Their 5-inch length makes them ideal for attaching tags to clothing, shoes, handbags, accessories, and packaged products. They perform reliably in both harsh and everyday environments. Each tie locks permanently once tightened, ensuring items remain securely sealed during shipping, storage, or retail handling. These ties are UL/CSA rated, flame-retardant with a 94V-2 rating, and compliant with military, federal, and ASTM standards. Their clear/white color provides a clean, professional appearance suitable for various industries. ROHS compliance and strong gamma radiation resistance further enhance their durability and safety. These beaded cable ties offer a cost-effective solution for high-volume tag fastening and product bundling needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.