
Outlet Strip, USB, 4 USB/3 Outlet(s) 4.9 ft., White
Mfr # KK-EC-BK
Zoro # G304202251
product price: $37.49
/eaKey Features
Type
USB
Number of Outlets
4 USB/3
Cord Length
4.9 ft.
Color
White
Standards
ETL, cETL Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KK-EC-BK
Zoro #
G304202251
UPC #
-
Country of Origin
China
Dimensions
Cord Length
4.9 ft.
Height
2.75" inches
Width
7" inches
Details
Item
Outlet Strip
Type
USB
Number of Outlets
4 USB/3
Color
White
Standards
ETL, cETL Approved
Outlet Surge Protection
Yes
Description
With 3 AC Power Outlets (125V 10Amp), 4 USB charging ports (4.0Amp shared), and 4.9 FT power cord, powering multiple devices simultaneously in a compact, contemporary design. If too much current passes through the unit, it features an overload protector which will have to be reset when tripped. The strong ABS plastic housing is lightweight and durable, making it portable for temporary or permanent fixtures. (1) Rating: 125v 10a (2) Charging ports: 5v 4a for usb ports (4) Cable length: 4.9ft (5) Quality approved: ETL listed, cETL; Ca 65; RoHs; CE; FCC; ISO9001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.