Zoro Homepage

Outside Elbow For WC307 Raceway

  • Mfr # WC310

  • Zoro # G414155096


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Color
White
For Use With
Cables/Wires
Material
Paintable Polyvinyl Chloride
Width (In.)
1.25 in
Height (In.)
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC310
Zoro #
G414155096
UPC #
810155351809
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
1.25 in
Height (In.)
0.43 in

Details

Item
Outside Elbow For WC307 Raceway
Color
White
For Use With
Cables/Wires
Material
Paintable Polyvinyl Chloride
Application
Cable Management
Installation Type
Self-Adhesive

Description

Kable Kontrol's Wall Cord Cover Cable Raceways is the ideal solution for cable bundling and wire management, while also ensuring easy access for re-work and maintenance. This self-adhesive wall wire cover allows you to seamlessly hide your cables without drilling holes in the wall. Wall cord covers are an affordable, functional, and attractive answer for wire enclosure applications in commercial, industrial, and residential surroundings. With various pieces to choose from such as fittings, inside and outside corners, and flat elbows, the wall cord cover allows for your wire management system to be completely customizable. The PVC plastic used is paintable which gives you the opportunity to install the wall cord cable raceways and paint over them with any wall color of your choice for a professional finish. The wire concealer and accessories are commonly used for hiding messy cables such as: fiber optics, cable management, home theatres, entertainment systems, data cables, PC peripherals, telecom, medical devices, and appliances. Solve all of your cable management needs, keep your electronic equipment in order, and workplaces free of messes with this wall cable cover.


  • DIMENSIONS – Accessory Type: Outside Elbow | Width: 1.25" Inch | Height: 0.43" Inch | Quantity: 1-pcs/Pack | Color: White | Material: Durable PVC Plastic | Electric Wire Hider | Wall Wire Cover | Cord Cover Wall | Paintable Cord Covers
  • MULTIPURPOSE – The outside elbow attachment, in combination with the cable raceway, allows you to seamlessly hide your cables without drilling holes in the wall. Wall cord covers are an affordable, functional, and attractive answer for wire enclosure in commercial, industrial, and residential surroundings. With various pieces to choose from such as fittings, inside and outside corners, and flat elbows, the wall cord cover allows for your wire management system to be completely customizable.
  • MATERIAL – Kable Kontrol's outside elbow attachment is made of durable Polyvinyl Chloride (PVC) plastic. The PVC is paintable which gives you the opportunity to install the wall cord cable raceways and paint over them with any wall color of your choice for a professional finish. The outside elbow attaches to the wire raceways. The wire raceway comes with an extremely strong adhesive backing for easy installation. Simply clean the surface, peel the wrapping, and apply the wall wire cover.
  • EASY TO USE – The outside elbow's seamless attachment to the two-piece configuration wall cable cover makes it extremely user friendly and easy to install your new cable management system. The design of the wall cable concealer allows you to have easy access to add or remove your wires even after you have attached the cable raceway to the wall. Given the flexibility and durability of the wall wire cover and its accessories, you are in full control of your cable management like never before.
  • VERSATILITY – The wire concealer and accessories come in a variety of shapes, sizes, and lengths which is perfect for your cord management needs. The cable raceways are commonly used for hiding messy cables such as: fiber optics, cable management, home theatres, entertainment systems, data cables, PC peripherals, telecom, medical devices, and appliances. Solve all of your cable management needs, keep your electronic equipment in order, and workplaces free of messes with this wall cable cover.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.