Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PET Expandable Braided Cable Sleeving, 2-1/2in ID, 200FT, Orange

  • Mfr # FW250-200-OR

  • Zoro # G121695472


product price: $340.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cables/Wires
Material of Construction
Polyethylene Terephthalate
Inside Diameter
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW250-200-OR
Zoro #
G121695472
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
2-1/2 in
Length
200 ft

Details

For Use With
Cables/Wires
Item
Expandable PET Braided Cable Sleeving
Material of Construction
Polyethylene Terephthalate
Color
Orange

Description

Kable Kontrols Expandable PET Braided Sleeving is economically priced without compromising quality. Made from halogen-free and flame retardant polyester, this sleeving is suitable for all general covering of wires and cables. Expandable braided PET offers a high expansion ratio and excellent mechanical abrasion resistance. The nature of this sleeving is that it is expandable offering a great deal of versatility to suit your bundling requirements that may vary in diameter. Popularly used in automotive, manufacturing, and even homes to cover those unsightly wires and cables. Quick and easy installation, simply insert your wires and cables and finish off the ends with heat shrink or cable ties. Our braided cable sheaths are the ideal solution for the coverings of all wires and cables. The installation of these braided wire looms is quick and easy, simply insert your wires and finish off the ends with heat shrink or cable ties. These wire wraps are popularly used in automotive, manufacturing and homes to cover various wires and cables. Effectively organizes numerous wires and cables such as work equipment, PC peripherals, entertainment systems, and electronic devices. Kable Kontrol PET is universally known for having excellent abrasion and cut-through resistance. This sleeve provides a cost-effective solution for abrasion protection and is rated to 125 degrees celsius. It is relied on in a wide variety of applications such as automotive, marine, heavy equipment, industrial, and electronic wire harness applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products