Zoro Homepage

Polypropylene Flame Retardant Wire Loom Tubing - Split - 1-1/2" ID - Black - 100ft Length

  • Mfr # FRPPWL1.50-BSP

  • Zoro # G814155153


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Corrugated Tubing Fitting Color
Black
Corrugated Tubing Inside Dia.
1-1/2"
Corrugated Tubing Fitting Material
Polypropylene
Wall Thickness
0.006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRPPWL1.50-BSP
Zoro #
G814155153
UPC #
-
Country of Origin
Canada

Dimensions

Corrugated Tubing Inside Dia.
1-1/2"
Corrugated Tubing Length
100 in
Wall Thickness
0.006 in

Details

Corrugated Tubing Fitting Color
Black
Corrugated Tubing Fitting Material
Polypropylene

Description

Kable Kontrol Black Polypropylene Flame Retardant Split Wire Loom fully guards your important cables and wires against intense heat, abrasion, chemicals, impact, and crushing all while retaining the same flexibility your cables had before. Being made of flame retardant polypropylene, the wire loom is heat resistant and has an operating temperature of -40°F to +275°F (-40°C to +135°C) and rated as V2 according to UL-94. These split wire looms have UV protection and are an affordable cable management system ready to protect your wires against damage, eliminate tripping hazards and suit both your personal and professional needs. This wire conduit is REACH and RoHS compliant. The split tubing is highly flexible making it long-lasting; no twisting, tangling or slit separation. It is also resistant to auto fluids, chemicals, abrasion, and self-extinguishing which allows you to secure wires, cables, and small hoses effectively and with confidence. his flame retardant split corrugated tubing is ideal for any application that requires tubing that meets flammability, and outgassing requirements. These looms will keep your electronic equipment in order and will fully guard your important cables from intense heat, equipment failures, and fire hazards. This flame retardant loom tubing is suitable for use in industries such as automotive, computer, agricultural, marine, telecommunications, construction, and specialty markets. This conduit comes in various diameters and lengths, starting from 0.25” inches to 2” inches diameter and 50 feet to 3200 feet long.


  • SPECS: MADE IN NORTH AMERICA | Flame Test: Rated As V2 According to UL-94 | Approved by ABYC for use in the marine industry | Abrasion Resistant |Self-Extinguishing
  • MATERIAL: Durable Polypropylene made, making it a flame retardant loom. Compliant with ROHS & REACH.
  • DESIGN: Split wire loom comes with a slit down in the middle which allows an effortless installation.
  • USAGE: Suitable for use in automotive, electronics, agricultural, marine, tele-com, and construction industries.
  • Operating temperature range is -40°F to +275°F (-40°C to +135°C).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.