Shop KABLE KONTROL
See all product information
Create Account
Polypropylene Flame Retardant Wire Loom Tubing - Split - 5/8" Inside Diameter - Black - 750' Length
- Mfr # FRPPWL.625-BSP
- Zoro # G803523901
product price:
$
362.99
/ea
Free Shipping & Returns
Key Features
Corrugated Tubing Split
Yes
Corrugated Tubing Inside Dia.
5/8"
Corrugated Tubing Length
750'
Corrugated Tubing Color
Black
Temp. Range
-40 Degrees to 275 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRPPWL.625-BSP
- Zoro #
- G803523901
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Corrugated Tubing Inside Dia.
- 5/8"
- Corrugated Tubing Length
- 750'
- Wall Thickness
- 0.802 in (20.36 nmm)
- Corrugated Tubing length
- 750' Feet
Details
- Corrugated Tubing Split
- Yes
- Corrugated Tubing Color
- Black
- Temp. Range
- -40 Degrees to 275 Degrees F
- Corrugated Tubing Material
- Polypropylene
- Material
- Flame Retardant Polypropylene
- Chemical Resistant
- Yes
Description
Our Black Polypropylene Flame Retardant Split Wire Loom fully guards your important cables and wires against intense heat, abrasion, chemicals, impact, and crushing all while retaining the same flexibility your cables had before. Being made of flame retardant polypropylene, the wire loom is heat resistant and has an operating temperature of -40°F to +275°F (-40°C to +135°C) and rated as V2 according to UL-94. These split wire looms have UV protection and are an affordable cable management system ready to protect your wires against damage, eliminate tripping hazards and suit both your personal and professional needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.