Powertap Desk Outlet Power Grommet, 3 Power Outlets + 1 Powered USB A & 1 Powered USB C

  • Mfr # GMPT-3C

  • Zoro # G614155162


product price: $71.29
/ea

Key Features

Color
Black
Length
8 ft
Application
Cable Management
Material
ABS Plastic
Panel Hole Dia. (E)
4.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMPT-3C
Zoro #
G614155162
UPC #
-
Country of Origin
China

Dimensions

Length
8 ft
Panel Hole Dia. (E)
4.21 in

Details

Color
Black
Item
Powertap Pop-Up Power & Data Grommet
Application
Cable Management
Material
ABS Plastic
For Use With
Cables/Wires
Outer Grommet Right
4-3/8 in
Series
GMPT

Description

The Recessed Power Grommet charging outlet by Kable Kontrol is designed to enhance any workspace, from luxurious to basic, by providing easy access to power. With a smart design that allows users to slide a latch to reveal a multi-port power center, it seamlessly rotates out of sight under a sleek black cover when not in use. Ideal for conference rooms, the grommet accommodates multiple installations on tables and counters, maximizing workspace efficiency. It features three power outlets and one USB-A & one USB-C connections, making it perfect for powering various devices simultaneously. The discreet profile, standing at only 1.25 inches tall, ensures a professional appearance while preserving valuable desk space. Installation is straightforward, requiring just a 4.21-inch cut into any surface and can be completed by one person in four easy steps. An included 8-foot power cord facilitates access to wall outlets, while the ABS plastic construction ensures safety with its fire-retardant properties. Overall, the Kable Kontrol and Data Grommet significantly enhances productivity and organization in any office environment.


  • DIMS: 3 x AC Power Outlets 125 V – 1 x USB-A & 1 x USB-C Charging Ports | 8 Ft Cord | Black | 1 Pc | 4.21" (107mm) Hole Cut Size | 4-3/8" Outer Grommet Ring
  • Easy to Install: Requires minimal space beneath the table. Sits in surface post-installation for a perfect blend with furniture. Now get rid of the bulky adapters and plugs.
  • Sleek & Rotatable Design: Circular design makes for an ideal power outlet that rotates 180 degrees to be put out of sight when not in use. Perfect for home, hotels, offices etc.
  • High-Quality Construction: Made from high-temperature fire resistant ABS plastic materials, ensuring durability and safety compliance for reliable use.
  • Versatile Connectivity: This recessed desk outlet grommet is an ideal charging station for offices, homes, and hotels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.