PTFE Heat Shrink Tubing, 4:1 I.D. Shrink Ratio, Clear, 4 ft

  • Mfr # HS4-PTFE-025-4-CL

  • Zoro # G816053600


product price:  $14.55
/ea

Key Features

Material
Polytetrafluoroethylene
Color
Clear
Shrink Ratio
4:1
Length
4 ft
Application
Cable Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS4-PTFE-025-4-CL
Zoro #
G816053600
UPC #
810155354640
Country of Origin
China

Dimensions

Length
4 ft
Inside Diameter
1/4 in

Details

Material
Polytetrafluoroethylene
Item
PTFE Heat Shrink Tubing
Color
Clear
Shrink Ratio
4:1
Application
Cable Protection
Series
HS4-PTFE
For Use With
Cables/Wires

Description

Crafted from high-purity Teflon PTFE, this Kable Kontrol PTFE heat shrink tubing is engineered for extreme environments requiring high-temperature resistance, chemical protection, and superior electrical insulation. With available 2:1 and 4:1 shrink ratios, this clear heat shrink cable sleeve conforms tightly around wires, terminals, and components, providing a secure, professional-grade fit. It features an exceptional operating temperature range from -65 degrees celsius to +200 degrees celsius and activates at over 350 degrees celsius, making it ideal for aerospace, automotive, medical, lab, and industrial applications. This insulation shrink tubing is RoHS compliant, non-toxic, and non-flammable, ensuring safety in sensitive environments. Known for its outstanding corrosion resistance against acids, alkalis, oils, and solvents, this Teflon heat shrink sleeve is trusted for transformer insulation, communications systems, chemical processing equipment, and scientific instrumentation. Its transparent design allows easy visual inspection of protected components, making it a versatile solution for high-performance insulation and protection.


  • Premium Composition: Kable Kontrol PTFE Teflon Heat Shrink Tubing is crafted from high-purity Polytetrafluoroethylene (PTFE), offering exceptional durability, thermal stability, and chemical resistance.
  • RoHS Compliant: Our PTFE Teflon Shrink Tube is fully compliant with RoHS standardsfree from hazardous substances and safe to use.
  • Safety Features: Our high temperature shrinkable tubing is non-toxic, non-flammable, and physiologically inertensures dependable performance in high-risk environments such as aerospace, automotive, and medical systems.
  • High Heat & Chemical Resistance: Kable Kontrol PTFE Teflon tube resists extreme heat, abrasion, and corrosive chemicals for long-term performance. It delivers superior dielectric strength for insulating wires, and terminals in transformers and communication systems.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.