Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Tight Cable Zip Tie Seals, Numbered Tamper Evident, 12in L, 50 Lbs Strength, 50Pcs, Red, 50PK

  • Mfr # CTPT-12-50-RD

  • Zoro # G321695401


product price: $10.99
/pk 50, $0.22/ea

Key Features

Color
Red
Tensile Strength
50 lbs
Application
Cable Management
Material
HDPE (High-density polyethylene)
Design
Pull-tight Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTPT-12-50-RD
Zoro #
G321695401
UPC #
810155356224
Country of Origin
China

Dimensions

Nominal Length
12 in

Details

Color
Red
Tensile Strength
50 lbs
Application
Cable Management
Material
HDPE (High-density polyethylene)
Design
Pull-tight Locking

Description

Kable Kontrol Pull Tight Identification & Serialized Zip Ties offer superior security and identification, ideal for both industrial and personal use. Each pack contains 50 orange high-density polyethylene (HDPE) zip ties, crafted for durability and resistance to weather conditions. These zip ties feature permanently engraved, non-repeating serial numbers up to 7 digits, ensuring unique identification and enhanced traceability. With a tensile strength of 50 lbs, these cable ties provide reliable fastening and tamper-proof security. Their .20in diameter strap end allows for easy threading and tightening, while their resilience to temperatures up to 230 degrees farenheit makes them suitable for various environments. Conveniently packaged in strips of 10, these ties are perfect for applications in transportation, logistics, agriculture, and more, offering a robust and reliable solution for secure and identifiable fastening.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.