Shop KABLE KONTROL
See all product information
Create Account
Pull Tight Identification & Serialized / Numbered Zip Ties - 12 in - Blue, 1250PK
- Mfr # CTPT-12-50-BL
- Zoro # G424155642
product price:Â
$
265.99
/pk of 1250, $0.21/ea
Free Shipping & Returns
Key Features
Tensile Strength
50 Lbs
Material
HDPE (High-density polyethylene)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTPT-12-50-BL
- Zoro #
- G424155642
- UPC #
- -
- Country of Origin
- China
- Color
- Blue
- Tensile Strength
- 50 Lbs
- Material
- HDPE (High-density polyethylene)
- Item
- Pull Tight Identification & Serialized / Numbered Zip Ties
Dimensions
- Nominal Length
- 12 in
Description
Kable Kontrol Pull Tight Identification & Serialized Zip Ties offer superior security and identification, ideal for both industrial and personal use. Each pack contains 50 blue high-density polyethylene (HDPE) zip ties, crafted for durability and resistance to weather conditions. These zip ties feature permanently engraved, non-repeating serial numbers up to 7 digits, ensuring unique identification and enhanced traceability. With a tensile strength of 50 lbs, these cable ties provide reliable fastening and tamper-proof security. Their .20" diameter strap end allows for easy threading and tightening, while their resilience to temperatures up to 230 deg F makes them suitable for various environments. Conveniently packaged in strips of 10, these ties are perfect for applications in transportation, logistics, agriculture, and more, offering a robust and reliable solution for secure and identifiable fastening.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.