This item is Discontinued.

Kable Kontrol PVC Open Slot Wire Duct, 1.3" W x 1.3" H x 6.5' L, Gray, 12 PC/PK PFOS1.3X1.3-12

PVC Open Slot Wire Duct, 1.3" W x 1.3" H x 6.5' L, Gray, 12 PC/PK (Discontinued)

  • Mfr # PFOS1.3X1.3-12
  • Zoro # G503551495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFOS1.3X1.3-12
Zoro #
G503551495
UPC #
850053843686
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5 Ft
Width
1.3 Inch
Height
1.3 Inch

Details

Item
Open SLot Wire Duct
Color
Gray
Material
PVC
Maximum Service Temperature
185°F
Pack Quantity
12 Pcs
Wire Ducts
1.3 in

Description

Kable Kontrol's open slot wire duct construction allows cables to be inserted during wiring, and the lid cover can be slid or snapped into place after wiring is complete. When necessary, the slot 'fingers' can be removed to accommodate larger cables. It is made of a lightweight but rigid, heat-resistant PVC (up to 85C). Additionally, it is in compliance with RoHS, the European directive on the Restriction of Hazardous Substances. Kable Kontrol Open Slot wire duct is manufactured with wide fingers that provide greater sidewall rigidity, giving additional cable support and allowing terminated wires to be re-routed easily. The restricted slot design retains wires in the slot for fast and easy wire installation or removal. If it is necessary to tighten and secure a wire bundle inside the duct, consider using Cable Ties with our Adhesive Cable Tie Mounts. For neatly grouping wires, inside or outside the duct, our SpiralWrap or our Braided Sleeving may be what you are looking for.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.