Shop KABLE KONTROL
See all product information
Create Account
PVC Open Slot Wire Duct, 4in W x 4in H x 6.5ft L, Gray, 1 PC
- Mfr # PFOS4X4S
- Zoro # G023124544
product price:Â
$
43.19
/ea
Key Features
For Use With
Cables / Wires
Color
Gray
Material
PVC
Length
6 ft 6 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFOS4X4S
- Zoro #
- G023124544
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Open Slot Wire Duct
- For Use With
- Cables / Wires
- Color
- Gray
- Material
- PVC
- Wire Ducts
- 0.315 in
- Application
- Cable Management
- Maximum Service Temperature
- 185 Degrees F
- Series
- PFOS
Dimensions
- Length
- 6 ft 6 in
- Width
- 4 in
- Height
- 4 in
- Slot Width
- 0.315 in
- Finger Width
- 3/8 in
- Gap Width
- 5/16 in
Description
Kable Kontrol's open slot wire duct construction allows cables to be inserted during wiring, and the lid cover can be slid or snapped into place after wiring is complete. When necessary, the slot 'fingers' can be removed to accommodate larger cables. It is made of a lightweight but rigid, heat-resistant PVC (up to 85C). Additionally, it is in compliance with RoHS, the European directive on the Restriction of Hazardous Substances. Kable Kontrol Open Slot wire duct is manufactured with wide fingers that provide greater sidewall rigidity, giving additional cable support and allowing terminated wires to be re-routed easily. The restricted slot design retains wires in the slot for fast and easy wire installation or removal. If it is necessary to tighten and secure a wire bundle inside the duct, consider using Cable Ties with our Adhesive Cable Tie Mounts. For neatly grouping wires, inside or outside the duct, our SpiralWrap or our Braided Sleeving may be what you are looking for.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.