Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reinforced Wall Support Bracket, 12'' Wide

  • Mfr # KK-RFB-12-EZ

  • Zoro # G614155032


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Finish
Electro Zinc Resistant
Width
12 in
For Use With
All sizes of cable trays
Material
Zinc Plated Steel
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK-RFB-12-EZ
Zoro #
G614155032
UPC #
810155353476
Country of Origin
China

Dimensions

Width
12 in

Details

Item
Wall Support Bracket
Finish
Electro Zinc Resistant
For Use With
All sizes of cable trays
Material
Zinc Plated Steel
Color
Chrome

Description

Used for horizontal wall mounting.Suitable for all sizes of cable trays.Supports heavy weight.


  • Reinforced bracket is used for horizontal wall mounting.
  • Suitable for all sizes of cable trays.
  • Supports heavy weight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.