Ring Terminal, #8 Stud Size, 18 AWG, Nylon Insulated, Red, 100 PK

  • Mfr # RTNY-2218-8-RD

  • Zoro # G015913002


product price: $4.35
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.70

Key Features

Insulation Color
Red
Insulation Type
Nylon
Stud Size
#8
Contact Material
Copper
Overall Length
0.803 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTNY-2218-8-RD
Zoro #
G015913002
UPC #
810155354947
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
18 AWG
Stud Size
#8
Overall Length
0.803 in

Details

Item
Ring Terminal
Insulation Color
Red
Insulation Type
Nylon
Contact Material
Copper

Description

The Kable Kontrol Heat Shrink Butted Seam Ring Terminals are made from high-quality copper and nylon insulation, offering durability and reliable electrical connections. These terminals are ideal for automotive, marine, HVAC, and aerospace applications. They are rated for 600 volts and can withstand temperatures up to 105 DegC 221 DegF. The funnel entry design simplifies wire insertion, and the adhesive-lined tubing provides a watertight seal, protecting against moisture, corrosion, and vibrations. The butted seam barrel ensures a strong, secure fit under pressure, while the nylon allows easy inspection and quick identification of wire connections. These terminals offer excellent performance in demanding environments, ensuring a safe, long-lasting connection. The terminals are UL-Listed E545229 for electrical safety compliance, guaranteeing high-quality and reliable performance.


  • Specs: Cable Size: 22-18 AWG | Stud Size: #8 | 100-Pcs/Pack | Red | Copper & Nylon | UL-Listed (file no. E545229) – Meets industry safety and performance standards.
  • Premium Quality: Kable Kontrol Nylon Ring Terminals are made with high-quality copper and nylon insulation, offering durability and long term performance.
  • Temperature Resistance & High Voltage Rated: Our Terminals withstand temperatures from -40°C to 105°C and rated for up to 600 volts, ideal for automotive and marine use.
  • Safety Features: These ring terminals showcase funnel entry design which simplifies wire insertion, while nylon allows quick visual inspection of connections and easy identification through varied colors.
  • Superior Design & Versatile Use: These wire crimp terminals have butted seam barrel design resists separation under pressure, ensuring a strong and reliable connection. Adhesive-lined tubing that creates a watertight seal, protecting against moisture, corrosion, and vibrations.
  • Easy Identification & Installation: Color-coded sleeves match industry-standard wire ranges for quick wire identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.