Shop KABLE KONTROL
See all product information
Create Account
Round Face With Oval Bottom Plastic Desk Grommet - Black
- Mfr # GR9201
- Zoro # G703551349
product price:Â
$
5.19
/ea
Sold in multiples of 2 for
$10.38
Key Features
Opening Size
2.25" L x 3.75" W
Length
4 1/8" Inch
Depth
1"
Surface Dimensions
4 1/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR9201
- Zoro #
- G703551349
- UPC #
- -
- Country of Origin
- China
- Item
- Desk Grommets
Dimensions
- Opening Size
- 2.25" L x 3.75" W
- Length
- 4 1/8" Inch
- Depth
- 1"
- Surface Dimensions
- 4 1/8"
Description
PRODUCT DETAILS Home or office desks can all too easily fall into disorganized havoc due to the many tangles of cables and wires clumping up valuable work space. Regardless if they are computer cables, speakers, internet or phone lines, to be faced with messy nests of cords is unattractive and detrimental to work. But with the Oval Bottom Desk Grommet, you will find that you are able to route your cables easily and effectively through your desk, managing and containing the cords and saving you space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.