Shop KABLE KONTROL
See all product information
Create Account
Powertap Desk Outlet Power Grommet - 3 Power Outlets + 1 Ethernet + 2 USB Ports
- Mfr # GMPT-4
- Zoro # G103551406
product price:
$
60.99
/ea
Key Features
Color
Black
Material
Fire Resistant ABS Plastic
Cord Length
96"
Hole Cut Size Diameter
4.21” Inch (107mm)
USB Connections
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GMPT-4
- Zoro #
- G103551406
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cord Length
- 96"
- Hole Cut Size Diameter
- 4.21” Inch (107mm)
Details
- Item
- Desk Grommets
- Color
- Black
- Material
- Fire Resistant ABS Plastic
- USB Connections
- 2
- Ethernet Connections
- 1
- Ground Power Outlets 15A/125V/60Hz/1875
- 3
- Outer Grommet Ring
- 4 3/8” Inch
Description
Kable Kontrol’s PowerTap Desk Outlet Power Grommet provides AC power and USB charging right to your desktop. It is ideal for working with numerous devices at once without having to sacrifice power for any device. Installation is simple and can be completed by one person. This desk outlet flips around with the tap of a finger providing you multiple outlets and connectivity when you need it. When it is time to pack up, simply hide the outlets for a seamless look. Trusted by professionals and business owners, this is perfect for any place that requires power such as homes, offices, hotels, conference rooms, and work benches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.