Rubber Grommet, 2-1/8'' ID x 2-7/8'' OD x 2-1/2'' Groove Dia x 1/16'' Groove W, 1PC

  • Mfr # GR-2805

  • Zoro # G716553330


product price:  $1.39
/ea
Sold in multiples of 100 for $139.00

Key Features

Rubber Material
SBR Rubber
Overall Thickness (C)
7/16 in
Application
Cable Protection
Inside Dia. (A)
2-1/8 in
Outside Dia. (B)
2-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR-2805
Zoro #
G716553330
UPC #
-
Country of Origin
United States

Dimensions

Overall Thickness (C)
7/16 in
Inside Dia. (A)
2-1/8 in
Outside Dia. (B)
2-7/8 in

Details

Item
Rubber Grommets
Rubber Material
SBR Rubber
Application
Cable Protection
Rubber Color
Black

Description

Rubber grommets are an ideal cost-effective way to protect and cover through holes in many common applications. They help eliminate sharp edges so your wires or sensitive components are protected, greatly reducing the stress and chance for premature failure. Rubber grommets also enhance the aesthetic value of your unit, giving a nice clean look to virtually any application. When routing your wires through small openings or around sharp curves you will encounter rough metal or wooden edges that may damage or break your cables. These rubber grommets provide an abrasion-resistant cushion around these small openings and sharp edges to protect your wiring. They are available in numerous sizes to fit just about any application. Made out of SBR rubber, 60 durometer commercial rubber.


  • Protects cables from sharp edges or corners.
  • Abrasion and tear-resistant.
  • Withstands temperatures up to 180° F (82° C).
  • Ideal for use in manufacturing, machinery, and automotive applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.