Shop KABLE KONTROL
See all product information
Create Account
Self-Closing Woven Wrap Braided Cable Sleeving - 1/2in ID - 50ft - Black
- Mfr # BSWW-050-BK-50
- Zoro # G222944981
product price:Â
$
60.89
/ea
Key Features
Material of Construction
Polyester
Color
Black
For Use With
Cables/Wires
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSWW-050-BK-50
- Zoro #
- G222944981
- UPC #
- 810155359201
- Country of Origin
- China
- Item
- Self-Closing Woven Wrap Braided Cable Sleeving
- Material of Construction
- Polyester
- Color
- Black
- For Use With
- Cables/Wires
Dimensions
- Inside Diameter
- 1/2 in
- Length
- 50 ft
Description
Kable Kontrol Self-Closing Woven Wrap Braided Cable Sleeving is a high-performance cable protection solution designed for demanding automotive and industrial environments. Manufactured from abrasion-resistant polyester, this sleeving provides superior protection against wear, heat, and mechanical stress while remaining lightweight and flexible. Its self-closing split design allows the wrap to be easily installed over pre-assembled wiring harnesses, making it ideal for retrofits, repairs, and maintenance without disrupting existing connections. The woven construction ensures excellent coverage while allowing quick access for inspections or modifications. Engineered to meet stringent automotive standards, this sleeving delivers outstanding abrasion resistance, heat aging performance, low-temperature durability, and flame retardancy. It is an ideal choice for protecting wiring harnesses exposed to vibration, sharp edges, and continuous movement. Common Uses: Automotive wiring harness protection, Engine bay cable management, Mechanical equipment wiring, Industrial control panels, Robotics and automation systems, Heavy equipment and machinery, Electrical retrofits and repairs, General wire bundling and abrasion protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.