
Serialized & Barcoded High Security Bolt Seals, 7/8 x 3-3/8in, 10Pcs, Yellow, 10PK
Mfr # HSBS-338-YW-10
Zoro # G421695455
product price: $12.39
/pk 10, $1.24/eaKey Features
Width
7/8 in
Breaking Strength
3709 lbs
Security Seal Primary Material
Premium Steel Alloy
Length
3-3/8 in
Security Seal Primary Application
Cargo Security
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSBS-338-YW-10
Zoro #
G421695455
UPC #
810155355692
Country of Origin
China
Dimensions
Width
7/8 in
Length
3-3/8 in
Details
Primary Color
Yellow
Breaking Strength
3709 lbs
Security Seal Primary Material
Premium Steel Alloy
Security Seal Primary Application
Cargo Security
Description
The High Security Bolt Seal is a robust, plastic-coated steel locking device designed to safeguard cargo during transport. Classified as a high-security container seal and compliant with ISO 17712:2013(E) standards, it provides maximum protection and tamper-evidence for global shipping. This single-use, keyless seal features a self-locking mechanism that requires no tools for application, while removal requires bolt or cable cutters. Each seal is uniquely serialized and numbered, ensuring non-repeating traceability and preventing duplication. Built for durability and reliability, it is an essential choice for securing freight containers, truck trailers, and international shipments. Ideal for intermodal containers, cargo shipments, and high-security freight logistics, these bolt seals are you go-to for supply chain protection and border compliance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.