Shop KABLE KONTROL
See all product information
Create Account
Serialized Write-On Narrow Flag Zip Ties 6 Blue, 5000PK
- Mfr # CTWOS-NF-6-60-BL
- Zoro # G424155680
product price:Â
$
2,253.99
/pk of 5000, $0.45/ea
Free Shipping & Returns
Key Features
Nominal Length
6 in
Material
Nylon 6-6
Tensile Strength
60 Lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTWOS-NF-6-60-BL
- Zoro #
- G424155680
- UPC #
- -
- Country of Origin
- China
- Item
- Serialized Flag Identification Numbered Cable Zip Ties
- Color
- Blue
- Material
- Nylon 6-6
- Tensile Strength
- 60 Lbs
Dimensions
- Nominal Length
- 6 in
Description
Enhance cable management and improve traceability with Kable Kontrol Serialized Write-On Narrow Flag Zip Ties. These 6-inch nylon cable ties not only include a writable identification tag but also feature a unique serial number on each tie for easy tracking, auditing, and compliance. Ideal for industries that require secure labeling, asset management, and equipment identification, these ties provide a reliable solution for both professional and DIY applications. Built from durable, UV-resistant nylon, they are designed to withstand demanding indoor and outdoor environments. The self-locking ratchet mechanism ensures a strong, tamper-resistant hold that keeps wires, cords, and cables securely bundled. Widely used in data centers, electrical projects, inventory management, automotive wiring, and industrial operations, serialized write-on ties make organization, labeling, and security effortless. Available in vibrant colors, these cable ties deliver both functionality and professional-grade performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.