Shop KABLE KONTROL
See all product information
Create Account
Solar Cable Ties PA 12 Nylon - 8 in - 50 Lbs Tensile Strength - Black, 10000PK
- Mfr # CTN12-08-50-100-BK
- Zoro # G524155757
product price:Â
$
1,915.99
/pk of 10000, $0.19/ea
Free Shipping & Returns
Key Features
Tensile Strength
50 Lbs
Color
Black
Material
Nylon 12
Outdoor Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTN12-08-50-100-BK
- Zoro #
- G524155757
- UPC #
- -
- Country of Origin
- China
- Tensile Strength
- 50 Lbs
- Color
- Black
- Material
- Nylon 12
- Item
- Solar Cable Zip Ties
- Outdoor Use
- Yes
Dimensions
- Nominal Length
- 8 in
Description
Kable Kontrol Nylon 12 Solar Cable Ties are designed with premium Polyamide 12 (Nylon 12). Solar Zip Ties are specifically engineered for superior durability and long-lasting performance in outdoor and solar applications. With built-in UV inhibitors and carbon black, our solar panel zip ties offer up to years of UV resistance, ensuring they withstand harsh sun exposure without deg radation. Highly resistant to salt damage, chemicals, and impact, these ties are perfect for demanding environments such as solar panel installations. They feature an operating temperature range from -40 deg C to +85 deg C and can handle short-term exposure up to +110 deg C, maintaining their strength and stability. With low moisture absorption (<1.0%) and resistance to stress cracking, these solar panel ties ensure reliable performance even in fluctuating weather conditions. The smooth edges eliminate abrasion damage, protecting cables and surfaces during installation. Ideal for galvanized steel contact, they provide secure fastening without causing corrosion or harm. The standard PA12 cable ties are over 3600 hours of UV exposure continually in a UV chamber. The UV strength is equivalent to about 24 years of weather resistance. Designed to excel in solar energy systems, these heavy-duty solar ties are chemically resistant and have a low density, offering enhanced stability, flexibility, and a long lifespan for outdoor use in extreme weather conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.