Stainless Steel Cable Tie Tool Gun - For 200 lbs Tensile Strength Ties

  • Mfr # TGSS-01

  • Zoro # G504202235


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Item - Cable Tie Tool
Stainless Steel Cable Tie Gun
Color
Silver
Material
Stainless Steel Plate
Length
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TGSS-01
Zoro #
G504202235
UPC #
-
Country of Origin
China

Dimensions

Length
180 mm

Details

Item - Cable Tie Tool
Stainless Steel Cable Tie Gun
Color
Silver
Material
Stainless Steel Plate
Item
Stainless Steel Cable Tie Gun

Description

Stainless Steel Cable Ties are ideal for bundling wires in applications where corrosion, vibration, general weathering, radiation and temperature extremes are a concern. Commonly used in industries such mining, pulping, and chemical plants.They are non-toxic and flame retardant with an operating temperature range of minus 112 degrees Fahrenheit to 1000 degrees Fahrenheit. Steel zip ties can handle a lot of heat! Stainless Steel Cable Ties can be installed indoors, outdoors, or underground if necessary. Grade 304 Stainless Steel Cable Ties are designed with an easy to install, low profile, self-locking ball bearing head. These high quality stainless steel ties are available in various lengths and breaking strengths for extremely demanding applications. Heavy Duty Stainless Steel Zip Ties are available with up to 485 Lbs tensile strength. For applications where installation by hand is not easy, ties can be easily installed with a Cable Tie installation tool designed specifically to handle the unique characteristic of stainless steel ties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.